Zoro Homepage

Connector, 0.276 in., Black, Nylon

  • Mfr # PAGOB-07G00

  • Zoro # G4525114


product price: $2.69
/ea

Key Features

Corrugated Tubing Fitting Item
Connector
Connection Type/Size
1/4 in NPT
Corrugated Tubing Fitting Color
Black
Nominal Size
1/4 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAGOB-07G00
Zoro #
G4525114
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
1/4 in NPT
Nominal Size
1/4 in
Tubing Size
0.276 in
Fitting Thread Length
0.32 in
Fitting Width
0.69 in
Compatible Nominal Size
1/4 in
Fitting Length
1.36 in
Fitting Height
0.69 in

Details

Corrugated Tubing Fitting Item
Connector
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Corrugated Tubing
Temp. Range
-40 Degrees to 302 Degrees F
Standards
REACH
Item
Threaded Straight Connector
Self Extinguising
Yes
Chemical Resistant
Yes
IP Rating
54
Description/Special Features
Offer Quick, Watertight Connection
Max. Operating Temperature
302 Degrees F
Thread Gender
Male
Min. Operating Temperature
-40 Degrees F

Description

Threaded Straight Connector, Connection Type/Size 1/4 in NPT, Compatible Nominal Size 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.36 in, Nominal Size 1/4 in, Tubing Size 0.276 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Description/Special Features Offer Quick, Watertight Connection, Corrugated Tubing Fitting Color Black, IP Rating 54, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 302 Degrees F, Fitting Height 0.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.