Zoro Homepage

Corrugated Tubing, 98 ft., Size 1-1/4In.

  • Mfr # PARAB-36G

  • Zoro # G6491344


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.413 in
Self Extinguishing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARAB-36G
Zoro #
G6491344
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.413 in
Corrugated Tubing Length
98 ft
Wall Thickness
0.12 in
Outside Dia.
1.65 in
Inside Diameter
1.41 in
Overall Length
98 ft
Minimum Bend Radius Dynamic
2.36 in
Minimum Bend Radius Static
7.09 in

Details

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Self Extinguishing
Yes
Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyamide 12
Item
Corrugated Loom Tubing
Standards
CSA Certified; UL Approved
Chemical Resistant
Yes
Tubing Material
Polyamide 12
Tubing Color
Black
Max. Operating Temperature
185 Degrees F
Profile
Broad
Min. Operating Temperature
-40 Degrees F
Hazardous Location
No
Abrasion Resistance
Excellent

Description

Corrugated Loom Tubing, Profile Broad, Nominal Size 1 1/4 in, Inside Diameter 1.41 in, Outside Dia. 1.65 in, Overall Length 98 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.12 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 2.36 in, Minimum Bend Radius Static 7.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.