Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft
Mfr # PAREB-36F-10
Zoro # G4626492
product price: $52.19
/eaKey Features
Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.425 in
Self Extinguishing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAREB-36F-10
Zoro #
G4626492
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Size
1 1/4 in
Corrugated Tubing Inside Dia.
1.425 in
Corrugated Tubing Length
10 ft
Wall Thickness
0.13 in
Outside Dia.
1.67 in
Inside Diameter
1.42 in
Overall Length
10 ft
Minimum Bend Radius Static
3.35 in
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 1/4 in, Inside Diameter 1.42 in, Outside Dia. 1.67 in, Overall Length 10 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.13 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 3.35 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.