Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Spring, 2.040 in., Gray, Steel

  • Mfr # DFST-5270

  • Zoro # G7483901


product price: $61.15
/ea

Key Features

Corrugated Tubing Fitting Item
Cylindrical Spring
Connection Type/Size
2 1/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Gray
Nominal Size
2 1/4 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFST-5270
Zoro #
G7483901
UPC #
-
Country of Origin
United States

Dimensions

Connection Type/Size
2 1/4 in Corrugated Tubing
Nominal Size
2 1/4 in
Tubing Size
2.047 in
Fitting Width
3.55 in
Compatible Nominal Size
2 1/4 in
Fitting Length
30 in
Fitting Height
3.55 in

Details

Corrugated Tubing Fitting Item
Cylindrical Spring
Corrugated Tubing Fitting Color
Gray
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Gray
For Use With
Corrugated Tubing
Temp. Range
-40 Degrees to 221 Degrees F
Self Extinguising
Yes
IP Rating
Not Rated
Item
Cylindrical Spring
Standards
REACH
Chemical Resistant
Yes
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
221 Degrees F

Description

Cylindrical Spring, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 30 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Corrugated Tubing Fitting Color Gray, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F, Fitting Height 3.55 in, Fitting Width 3.55 in, Max. Operating Temperature 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.