Zoro Homepage

Elbow 90 deg., 0.393 in., Black, Nylon

  • Mfr # VPBRB-10G01

  • Zoro # G4585262


product price: $11.45
/ea

Key Features

Corrugated Tubing Fitting Item
90 Degrees Elbow
Connection Type/Size
3/8 in NPT
Corrugated Tubing Fitting Color
Black
Nominal Size
5/16 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBRB-10G01
Zoro #
G4585262
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
3/8 in NPT
Nominal Size
5/16 in
Tubing Size
0.393 in
Compatible Nominal Size
5/16 in
Fitting Length
1.42 in
Fitting Thread Length
0.33 in
Fitting Width
0.71 in
Fitting Height
0.71 in

Details

Corrugated Tubing Fitting Item
90 Degrees Elbow
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F, G, and M
Temp. Range
-40 Degrees to 221 Degrees F
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94
IP Rating
67
Self Extinguising
Yes
Chemical Resistant
Yes
Item
Elbow 90 Degrees
Description/Special Features
Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications
Thread Gender
Male
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-40 Degrees F

Description

Elbow 90 Degrees, Connection Type/Size 3/8 in NPT, Compatible Nominal Size 5/16 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.42 in, Nominal Size 5/16 in, Tubing Size 0.393 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.