Zoro Homepage

Elbow 90 deg., 1.889 in., Black, Nylon

  • Mfr # VPBRB-48G07

  • Zoro # G4546437


product price: $49.29
/ea

Key Features

Corrugated Tubing Fitting Item
90 Degrees Elbow
Connection Type/Size
2 in NPT
Corrugated Tubing Fitting Color
Black
Nominal Size
2 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBRB-48G07
Zoro #
G4546437
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
2 in NPT
Nominal Size
2 in
Tubing Size
1.89 in
Fitting Length
2.46 in
Fitting Height
2.56 in
Fitting Width
2.56 in
Compatible Nominal Size
2 in
Fitting Thread Length
0.59 in

Details

Corrugated Tubing Fitting Item
90 Degrees Elbow
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F, G, and M
Temp. Range
-40 Degrees to 221 Degrees F
Item
Elbow 90 Degrees
IP Rating
67
Self Extinguising
Yes
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94
Chemical Resistant
Yes
Description/Special Features
Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
302 Degrees F
Thread Gender
Male

Description

Elbow 90 Degrees, Connection Type/Size 2 in NPT, Compatible Nominal Size 2 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.46 in, Nominal Size 2 in, Tubing Size 1.89 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.