Zoro Homepage

Gripping Clamp, 2.040in, Black, Polyamide 6

  • Mfr # PASSB-52M

  • Zoro # G7600345


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Fitting Item
Gripping Clamp
Connection Type/Size
2 1/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Black
Nominal Size
2 1/4 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PASSB-52M
Zoro #
G7600345
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
2 1/4 in Corrugated Tubing
Nominal Size
2 1/4 in
Tubing Size
2.047 in
Fitting Length
4.06 in
Compatible Nominal Size
2 1/4 in
Fitting Height
3.66 in
Fitting Width
1.3 in

Details

Corrugated Tubing Fitting Item
Gripping Clamp
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F and G
Temp. Range
-40 Degrees to 221 Degrees F
IP Rating
Not Rated
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Self Extinguising
Yes
Item
Gripping Clamp
Chemical Resistant
Yes
Description/Special Features
Automation Application, Free of Cadmium, Halogen, and Phosphor
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
302 Degrees F

Description

Gripping Clamp, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 4.06 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.