CAD Drawings
Download CAD Files
Lock Nut, 1/4"-18, Nylon, 10 PK
Mfr # PAGMB-N00
Zoro # G4538231
CAD Available
product price: $6.39
/pk 10, $0.64/eaKey Features
CAD Drawing
Material
Nylon
Hex Width
0.87 in
Standards
CSA Certified; UL Listed
System of Measurement
Inch
For Use With
Corrugated Conduit and Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAGMB-N00
Zoro #
G4538231
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4"-18
Hex Width
0.87 in
Tubing Size
0.276 in
Fitting Length
0.87 in
Fitting Thread Length
0.2 in
Fitting Height
0.2 in
Compatible Nominal Size
1/4 in
Connection Type/Size
1/4 in NPT
Nominal Size
1/4 in
Fitting Width
0.87 in
Details
CAD Available
Yes
Item
Lock Nut
Material
Nylon
Standards
CSA Certified; UL Listed
System of Measurement
Inch
For Use With
Corrugated Conduit and Tubing
Corrugated Tubing Fitting Material
Polyamide 6
Corrugated Tubing Fitting Item
Lock Nut
Corrugated Tubing Fitting Color
Black
Max. Operating Temperature
302 Degrees F
Description/Special Features
Electrical Installations
Chemical Resistant
Yes
Description
Lock Nut, Connection Type/Size 1/4 in NPT, Compatible Nominal Size 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 0.87 in, Nominal Size 1/4 in, Tubing Size 0.276 in, Chemical Resistant Yes, For Use With Corrugated Conduit and Tubing, Description/Special Features Electrical Installations, Corrugated Tubing Fitting Color Black, Standards CSA Certified, UL Listed, Fitting Height 0.2 in, Fitting Thread Length 0.2 in, Fitting Width 0.87 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.