Lock Nut, 2", Nylon, 10 PK
Mfr # PAGMB-N09
Zoro # G4602762
product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
Key Features
Material
Nylon
Hex Width
2.93 in
Standards
CSA Certified; UL Listed
System of Measurement
Inch
For Use With
Corrugated Conduit and Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAGMB-N09
Zoro #
G4602762
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
2"
Hex Width
2.93 in
Connection Type/Size
2 in NPT
Fitting Length
2.93 in
Tubing Size
1.417 in
Fitting Height
0.32 in
Compatible Nominal Size
2 in
Fitting Thread Length
0.32 in
Fitting Width
2.93 in
Nominal Size
2 in
Details
Item
Lock Nut
Material
Nylon
Standards
CSA Certified; UL Listed
System of Measurement
Inch
For Use With
Corrugated Conduit and Tubing
Corrugated Tubing Fitting Item
Lock Nut
Corrugated Tubing Fitting Material
Polyamide 6
Corrugated Tubing Fitting Color
Black
Chemical Resistant
Yes
Max. Operating Temperature
302 Degrees F
Description/Special Features
Electrical Installations
Description
Lock Nut, Connection Type/Size 2 in NPT, Compatible Nominal Size 2 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.93 in, Nominal Size 2 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Corrugated Conduit and Tubing, Description/Special Features Electrical Installations, Corrugated Tubing Fitting Color Black, Standards CSA Certified, UL Listed, Fitting Height 0.32 in, Fitting Thread Length 0.32 in, Fitting Width 2.93 in, Max. Operating Temperature 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.