Zoro Homepage

Sliding Jaw, 2.750 in., Black, Polyamide

  • Mfr # PAGLB-70

  • Zoro # G7550243


product price: $27.69
/ea

Key Features

Corrugated Tubing Fitting Item
Sliding Jaw
Connection Type/Size
2 3/4 in Corrugated Tubing
Corrugated Tubing Fitting Color
Black
Nominal Size
2 3/4 in
Corrugated Tubing Fitting Material
Polyamide 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAGLB-70
Zoro #
G7550243
UPC #
-
Country of Origin
Germany

Dimensions

Connection Type/Size
2 3/4 in Corrugated Tubing
Nominal Size
2 3/4 in
Tubing Size
2.756 in
Compatible Nominal Size
2 3/4 in
Fitting Height
3.54 in
Fitting Width
2.76 in
Fitting Length
1.65 in

Details

Corrugated Tubing Fitting Item
Sliding Jaw
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Self Extinguishing
Flame Retardant
Color
Black
For Use With
Tubing Profiles F, G, and M
Temp. Range
-40 Degrees to 221 Degrees F
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
IP Rating
Not Rated
Item
Sliding Jaw
Self Extinguising
Yes
Description/Special Features
Trumpet Function, Without Inside Ridges
Chemical Resistant
Yes
Max. Operating Temperature
302 Degrees F
Min. Operating Temperature
-40 Degrees F

Description

Sliding Jaw, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.65 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Trumpet Function, Without Inside Ridges, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.