Zoro Homepage

Support Top, For 14 & 17mm Tubing, PK10

  • Mfr # PADSB-14/17

  • Zoro # G4557524


product price: $20.79
/pk 10, $2.08/ea

Key Features

Color
Black
Corrugated Tubing Fitting Item
System Support
Description/Special Features
High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Corrugated Tubing Fitting Material
Polyamide 6
Corrugated Tubing Fitting Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADSB-14/17
Zoro #
G4557524
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Height
0.2 in
Compatible Nominal Size
1/2 in, 7/16 in
Connection Type/Size
7/16 in to 1/2 in Corrugated Tubing
Nominal Size
1/2 in
Fitting Width
0.79 in
Fitting Length
1.1 in
Tubing Size
0.551 in, 0.669 in

Details

Item
System Support
Color
Black
Corrugated Tubing Fitting Item
System Support
Description/Special Features
High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Corrugated Tubing Fitting Material
Polyamide 6
Corrugated Tubing Fitting Color
Black
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Temp. Range
-40 Degrees to 221 Degrees F
Self Extinguishing
Flame Retardant
Min. Operating Temperature
-40 Degrees F
Chemical Resistant
Yes
Max. Operating Temperature
302 Degrees F
For Use With
Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M

Description

System Support, Connection Type/Size 7/16 in to 1/2 in Corrugated Tubing, Compatible Nominal Size 1/2 in, 7/16 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.1 in, Nominal Size 1/2 in, Tubing Size 0.551 in, 0.669 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.