Zoro Homepage

System Support Top, For 23mm Tubing, PK10

  • Mfr # PADSB-23

  • Zoro # G4583485


product price: $21.89
/pk 10, $2.19/ea

Key Features

Color
Black
Description/Special Features
High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Corrugated Tubing Fitting Item
System Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADSB-23
Zoro #
G4583485
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Height
0.2 in
Connection Type/Size
3/4 in Corrugated Tubing
Nominal Size
3/4 in
Compatible Nominal Size
3/4 in
Fitting Length
1.38 in
Tubing Size
0.906 in
Fitting Width
0.79 in

Details

Item
System Support
Color
Black
Description/Special Features
High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Corrugated Tubing Fitting Item
System Support
Temp. Range
-40 Degrees to 221 Degrees F
Standards
ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Min. Operating Temperature
-40 Degrees F
Max. Operating Temperature
302 Degrees F
Self Extinguishing
Flame Retardant
For Use With
Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M
Chemical Resistant
Yes

Description

System Support, Connection Type/Size 3/4 in Corrugated Tubing, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.38 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M, Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.