This item is Discontinued.

Reinke Enterprises Exit Sign, 7 in x 10 in, Plastic 26130

This item is Discontinued.

Reinke Enterprises

Exit Sign, 7 in x 10 in, Plastic (Discontinued)

Mfr # 26130
Zoro # G4210315
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26130
Zoro #
G4210315
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in

Details

Item
Exit Sign
Legend/Background Color
White/Engraved Red
UV Resistant
No
Sign Mounting Style
Surface
Printed Language
English
Legend
Exit (Arrow Left)
Sign Material
Plastic
Sign Legend Color
White
Material
Plastic
Legend Style
Symbol and Text
Language
English
Sign Background Color
Red
Glow-in-the-Dark
No
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend
Exit (Arrow Left)
Legend Pictogram Description
Exit (Arrow Left)
Sign Header
No Header
Sign Legend Style
Symbol and Text
Product Type
Exit Sign

Description

Exit Sign, English, Sign Legend Exit (Arrow Left), Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products