This item is Discontinued.

Reinke Enterprises Fire Exit Sign, 7 in Height, 10 in Width, Plastic, English 26132

This item is Discontinued.

Reinke Enterprises

Fire Exit Sign, 7 in Height, 10 in Width, Plastic, English (Discontinued)

Mfr # 26132
Zoro # G3955147
Country of Origin Unknown
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26132
Zoro #
G3955147
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in

Details

Item
Fire Exit Sign
Sign Material
Plastic
Legend
Fire Exit
Sign Mounting Style
Surface
Sign Background Color
Red
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Sign Legend Color
White
Legend/Background Color
White/Red
Language
English
Material
Plastic
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend
Fire Exit
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Fire Exit Sign

Description

Fire Exit Sign, English, Sign Legend Fire Exit, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.