This item is Discontinued.

Reinke Enterprises No Smoking, 10 in W x 7 in H, Plastic 26133

This item is Discontinued.

Reinke Enterprises

No Smoking, 10 in W x 7 in H, Plastic (Discontinued)

Mfr # 26133
Zoro # G4173391
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26133
Zoro #
G4173391
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Legend
No Smoking
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
White/Black
Language
English
Material
Plastic
Legend Style
Symbol and Text
Mounting Style
Surface
Subject Matter
No Smoking
Color
White on Black
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking
Sign Header
No Header
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, English, Sign Legend No Smoking, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.