This item is Discontinued.

Reinke Enterprises No Smoking, 6 in W x 9 in H, Plastic 26137

This item is Discontinued.

Reinke Enterprises

No Smoking, 6 in W x 9 in H, Plastic (Discontinued)

Mfr # 26137
Zoro # G4167511
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26137
Zoro #
G4167511
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 in
Height
9 in

Details

Item
No Smoking Sign
Legend
No Smoking
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Symbol and Text
Material
Plastic
Subject Matter
No Smoking
Mounting Style
Surface
Legend/Background Color
Red/White
Color
Red on White
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend
No Smoking
Product Type
No Smoking Sign

Description

No Smoking Sign, English, Sign Legend No Smoking, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.