This item is Discontinued.

Reinke Enterprises Telephone Sign, 9 in x 6 in, Plastic 26159

This item is Discontinued.

Reinke Enterprises

Telephone Sign, 9 in x 6 in, Plastic (Discontinued)

Mfr # 26159
Zoro # G4020651
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26159
Zoro #
G4020651
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 in
Height
9 in

Details

UV Resistant
No
Item
Telephone Sign
Material
Plastic
Sign Mounting Style
Surface
Legend/Background Color
White/Brown
Legend
Telephone
Glow-in-the-Dark
No
Subject Matter
Information
Printed Language
English
Mounting Style
Surface
Sign Material
Plastic
Legend Style
Symbol and Text
Language
English
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend
Telephone
Color
White on Brown
Product Type
Telephone Sign

Description

Telephone Sign, English, Sign Legend Telephone, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.