VLV COVER GASKET SET
- Mfr # 15-10626-01
- Zoro # G302037510
product price:Â
$
34.35
/ea
Key Features
Grade Type
Regular
Material
Rubber
Thickness
0.205 in
Length
18.695 in
Width
4.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-10626-01
- Zoro #
- G302037510
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.205 in
- Length
- 18.695 in
- Width
- 4.78 in
Details
- Grade Type
- Regular
- Material
- Rubber
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.