Vlv Cover Gasket Set, 15-10713-01
- Mfr # 15-10713-01
- Zoro # G500564313
product price:Â
$
49.49
/ea
Key Features
Thickness
0.27 in
Length
21 in
Grade Type
Regular
Material
Rubber
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-10713-01
- Zoro #
- G500564313
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.27 in
- Length
- 21 in
- Width
- 11 in
Details
- Grade Type
- Regular
- Material
- Rubber
Description
Vlv Cover Gasket Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.