Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rejuvenate Applicator Pad, Chamois, 4-1/2"L, PK12 RJPAD

Applicator Pad, Chamois, 4-1/2"L, PK12 (Discontinued)

  • Mfr # RJPAD
  • Zoro # G5156286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJPAD
Zoro #
G5156286
UPC #
678408054231
Country of Origin
China

Dimensions

Length
4-1/2"
Head Width
2-1/2"

Details

Item
Applicator Pad
Disposable
No
Color
Yellow
For Use With
43Y675, 43Y676, 43Y677, 43Y678, 43Y679
Features
Traps Dirt
Head Material
Microfiber, Chamois
Includes
1 Pad
Color Coding System
No

Description

Applicator Pad, Disposable No, Head Length 4-1/2 In., Head Width 2 1/2 in, Head Material Microfiber, Chamois, Features Traps Dirt, Color Coding System No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.