Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rejuvenate Cleaner, 10 oz., Stainless Steel, PK12 RJ10SS

Cleaner, 10 oz., Stainless Steel, PK12 (Discontinued)

  • Mfr # RJ10SS
  • Zoro # G5156426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ10SS
Zoro #
G5156426
UPC #
678408054255
Country of Origin
Unknown

Dimensions

Cleaner Container Size
10 oz
Size
10 oz.
Container Size
10 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Standards
GREENGUARD Gold Certified
Effective to Remove
C. Difficile Spores, Hepatitis A
Container Type
Bottle
For Use On
Stainless Steel
RTU Yield per Container
10 oz.
Form
Liquid
Degreaser Container Type
Bottle
Sub-Category
Metal
Item
Metal Cleaner and Polish
Includes Chemical
None
Primary Chemical
None
Surfaces for Use On
Stainless Steel
Product Grouping
Metal Cleaner and Polish

Description

Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 10 oz, Container Type Bottle, Ready to Use, Standards Greenguard Gold Certified, Surfaces for Use On Stainless Steel, Fragrance Unscented, Recommended Dilution Ready to Use, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.