Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rejuvenate Floor Cleaner.Liquid, 128 oz., PK2 RJFC128

Floor Cleaner.Liquid, 128 oz., PK2 (Discontinued)

  • Mfr # RJFC128
  • Zoro # G0988939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJFC128
Zoro #
G0988939
UPC #
678408054033
Country of Origin
Unknown

Dimensions

Size
128 oz
Container Size
1 gal

Details

Item
Floor Cleaner
Form
Liquid
Color
Clear
Fragrance
Fresh
Container Type
Bottle
Coverage per Gallon
2000 to 3000 sq ft
Green Certification or Other Recognition
GREENGUARD Gold
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Recommended Dilution
Ready to Use
RTU Yield per Container
128 oz
Standards
CARB Compliant
VOC Content
0%
Maintenance Frequency
Ready to Use
Flash Point
None to Boiling
pH Range
7 to 9
Cleaner Form
Liquid
Properties
Biodegradable, No Rinse Required, Nonflammable
For Floor Type
Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood
Minimum Drying Time
5 min
Nonflammable
Yes
Maximum Coverage Area
3,000 sq ft
Maximum RTU Yield per Container
128 oz
Low Foaming
No
Rinse Required
No
Biodegradable
Yes
Minimum Coverage Area
2,000 sq ft
pH Value
Neutral
pH Level
9

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, For Floor Type Ceramic, Laminate, Linoleum, Terrazzo, Vinyl, Wood, Minimum Drying Time 5 min, pH Level 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards CARB Compliant, Color Clear, Flash Point None to Boiling, Fragrance Fresh, Maximum Coverage Area 3,000 sq ft, Maximum RTU Yield per Container 128 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.