Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Restorer; 1 gal, Ready to Use, Liquid

  • Mfr # HG-R51280

  • Zoro # G504104447


product price: $56.49
/ea

Key Features

Color
Clear
Fragrance
Unscented
Container Type
Bottle
Recommended Dilution
Ready To Use
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-R51280
Zoro #
G504104447
UPC #
678408512809
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Restorer
Color
Clear
Fragrance
Unscented
Container Type
Bottle
Recommended Dilution
Ready To Use
VOC Content
0%
Biodegradable
Yes
Minimum Coverage Area
2,000 sq ft
Properties
Biodegradable, No Rinse Required, Nonflammable
Cleaner Form
Liquid
For Floor Type
Ceramic Tile, Hardwood, Laminate, Linoleum, Stone, Terracotta, Terrazzo, Tile, Vinyl
Maximum RTU Yield per Container
128 oz
Low Foaming
No
NSF Rating
Not Rated
Maximum Coverage Area
3,000 sq ft
pH Level
7 to 9
Rinse Required
No
pH Value
Neutral
Nonflammable
Yes
Standards
CARB Compliant
Minimum Drying Time
45 min
Finish Type
High Gloss

Description

Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, Finish Type High Gloss, For Floor Type Ceramic Tile, Hardwood, Laminate, Linoleum, Stone, Terracotta, Terrazzo, Tile, Vinyl, Minimum Drying Time 45 min, pH Level 7 to 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready To Use, Standards CARB Compliant, VOC Content 0 Percent, Maximum Coverage Area 3,000 sq ft, Minimum Coverage Area 2,000 sq ft, NSF Rating Not Rated

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.