This item is Discontinued.

Rejuvenate Furniture Cleaner & Polish, 16 oz, PK12 RJ16CCLAM

Furniture Cleaner & Polish, 16 oz, PK12 (Discontinued)

  • Mfr # RJ16CCLAM
  • Zoro # G5155954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ16CCLAM
Zoro #
G5155954
UPC #
678408054149
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Furniture Cleaner & Polish
Container Type
Bottle
Fragrance
Unscented
Net Weight
16 oz
VOC Content
0%
Flash Point
200 Degrees F
Properties
Biodegradable
Cleaner Form
Liquid
Product Label
Furniture Cleaner & Polish
Surfaces for Use On
Cabinets, Furniture, Wood
Biodegradable
Yes
For Use on Surfaces
Furniture, Wood

Description

Furniture Cleaner & Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Bottle, Properties Biodegradable, Biodegradable Yes, Fragrance Unscented, Surfaces for Use On Cabinets, Furniture, Wood, VOC Content 0 Percent, Flash Point 200 Degrees F, Net Weight 16 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.