Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout Cleaner, Unscented, 32 oz

  • Mfr # HG-R65365

  • Zoro # G704104537


product price: $9.45
/ea

Key Features

Cleaner Chemical Product Grouping
Tile and Grout Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-R65365
Zoro #
G704104537
UPC #
678408053654
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Tile and Grout Cleaner
Container Type
Trigger Spray Bottle
Item
Tile and Grout Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Color
Clear
Recommended Dilution
Ready to Use
Properties
No Rinse Required, Nonflammable
NSF Rating
Not Rated
Net Weight
2.1 lb
Nonflammable
Yes
Product Series
Rejuvenate
Rinse Required
No
Surfaces for Use On
Hard Nonporous Surfaces
VOC Content
0%

Description

Tile and Grout Cleaner, Tile and Grout Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Rejuvenate, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required No, Net Weight 2.1 lb

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.