Zoro Homepage

Professional Hardwood Floor Restorer

  • Mfr # HG-R05322

  • Zoro # G904104429


product price: $20.15
/ea

Key Features

Color
White
Fragrance
Unscented
Container Type
Bottle
Recommended Dilution
Ready To Use
Maximum Coverage Area
525 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-R05322
Zoro #
G904104429
UPC #
678408053227
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Floor Restorer
Color
White
Fragrance
Unscented
Container Type
Bottle
Recommended Dilution
Ready To Use
Maximum Coverage Area
525 sq ft
pH Level
8 to 9
NSF Rating
Not Rated
Maximum Drying Time
45 min
Cleaner Form
Liquid
Flash Point
200 Degrees F
Rinse Required
No
Maximum RTU Yield per Container
32 oz
Properties
Biodegradable, No Rinse Required, Nonflammable
Nonflammable
Yes
Biodegradable
Yes
Minimum Drying Time
45 min
Low Foaming
No
pH Value
Neutral
For Floor Type
Hardwood
Finish Type
High Gloss

Description

Floor Restorer, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, Finish Type High Gloss, For Floor Type Hardwood, Maximum Drying Time 45 min, Minimum Drying Time 45 min, pH Level 8 to 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready To Use, Flash Point 200 Degrees F, Maximum Coverage Area 525 sq ft, NSF Rating Not Rated, Recommended Dilution Ready To Use

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.