Zoro Homepage

Professional Hardwood Floor Restorer

  • Mfr # HG-R05327

  • Zoro # G604104460


product price: $55.99
/ea

Key Features

Color
Clear
Fragrance
Unscented
Container Type
Bottle
Recommended Dilution
Ready To Use
Minimum Drying Time
45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-R05327
Zoro #
G604104460
UPC #
678408053272
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Restorer
Color
Clear
Fragrance
Unscented
Container Type
Bottle
Recommended Dilution
Ready To Use
Minimum Drying Time
45 min
NSF Rating
Not Rated
Standards
CARB Compliant
For Floor Type
Hardwood
pH Value
Neutral
pH Level
7 to 9
Biodegradable
Yes
VOC Content
0%
Maximum RTU Yield per Container
128 oz
Low Foaming
No
Maximum Coverage Area
3,000 sq ft
Rinse Required
No
Nonflammable
Yes
Cleaner Form
Liquid
Properties
Biodegradable, No Rinse Required, Nonflammable
Maximum Drying Time
2 hr
Minimum Coverage Area
2,000 sq ft
Finish Type
Semi-Gloss

Description

Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, Finish Type Semi-Gloss, For Floor Type Hardwood, Maximum Drying Time 2 hr, Minimum Drying Time 45 min, pH Level 7 to 9, pH Value Neutral, Properties Biodegradable, No Rinse Required, Nonflammable, Ready To Use, Standards CARB Compliant, VOC Content 0 Percent, Maximum Coverage Area 3,000 sq ft, Minimum Coverage Area 2,000 sq ft, NSF Rating Not Rated, Recommended Dilution Ready To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.