Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJSSRKIT
Zoro #
G504217697
UPC #
678408053708
Country of Origin
United States
Dimensions
Container Size
1 oz
Details
Item
Scratch Eraser
Cleaner Form
Liquid, Paste
VOC Content
0%
Fragrance
Unscented
Container Type
Box
Surfaces for Use On
Stainless Steel
Minimum Drying Time
5 min
Recommended Dilution
Ready to Use
Maximum Drying Time
5 min
Description
Scratch Eraser, Cleaner Form Liquid, Paste, Container Size 1 oz, Container Type Box, Ready to Use, Surfaces for Use On Stainless Steel, Maximum Drying Time 5 min, Minimum Drying Time 5 min, Fragrance Unscented, Recommended Dilution Ready to Use, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.