Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rejuvenate Stainless Steel/Microfiber Scratch Eraser,  RJSSRKIT

Stainless Steel/Microfiber Scratch Eraser, (Discontinued)

  • Mfr # RJSSRKIT
  • Zoro # G5361885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJSSRKIT
Zoro #
G5361885
UPC #
678408054262
Country of Origin
United States

Dimensions

Cleaner Container Size
1 oz
Container Size
1 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Scratch Eraser
Cleaner Container Type
Box
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid, Paste
VOC Content
0%
Primary Chemical
None
Contains
Scrubbers, Microfiber Cloth and Lube
Degreaser Container Type
Box
Effective to Remove
No Efficacy
Sub-Category
Metal
Container Type
Package
For Use On
Stainless Steel
Case Quantity
12
Net Weight
1 oz.
Item
Scratch Eraser
Includes Chemical
None
Form
RTU
Material
Stainless Steel/Microfiber
Maximum Drying Time
5 min
Surfaces for Use On
Stainless Steel
Product Grouping
Scratch Eraser
Minimum Drying Time
5 min

Description

Scratch Eraser, Cleaner Form Liquid, Paste, Container Size 1 oz, Container Type Box, Ready to Use, Surfaces for Use On Stainless Steel, Maximum Drying Time 5 min, Minimum Drying Time 5 min, Fragrance Unscented, Net Weight 1 oz., Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.