Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rejuvenate Wood Repair Marker Assortmnt, Mdium, PK12 RJ6WM

Wood Repair Marker Assortmnt, Mdium, PK12 (Discontinued)

  • Mfr # RJ6WM
  • Zoro # G5155963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ6WM
Zoro #
G5155963
UPC #
678408054132
Country of Origin
China

Dimensions

Tip Size
Medium
Size
Medium

Details

Item
Wood Repair Marker Assortment
Color
Cherry, Espresso, Mahogany, Maple, Oak, Walnut
Temp. Range
0 Degrees to 150 Degrees F
Tip Style
Medium
Includes
(6) Different Colors
Marker Type
Scratch Eraser
Features
Makes Scratches Disapper
Dry Time
1 min
Base Material
Water
NSF Certified
No
Product Type
Wood Repair Marker

Description

Wood Repair Marker,Permanent,PK12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.