Zoro Homepage

120VAC Definite Purpose Contactor 2P 30A

  • Mfr # DPC-302120

  • Zoro # G0542713


product price: $37.19
/ea

Key Features

Coil Voltage
120V AC
Number of Poles
2
Full Load Current - Inductive
30 A
Series
DPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-302120
Zoro #
G0542713
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
2
Full Load Current - Inductive
30 A
Series
DPC

Description

Defn Purpose Contactor,30A,2-Pole,120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.