Zoro Homepage

240VAC Definite Purpose Contactor 3P 120A

  • Mfr # DPC-120A3P240

  • Zoro # G0542932


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Full Load Current - Inductive
120 A
Series
DPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-120A3P240
Zoro #
G0542932
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
240V AC
Number of Poles
3
Full Load Current - Inductive
120 A
Series
DPC

Description

Defnt Purpose Contctr,120A,3-Pole,240VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.