Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Relay And Control 24VAC Definite Purpose Contactor 2P 25A DPC-25224

24VAC Definite Purpose Contactor 2P 25A (Discontinued)

  • Mfr # DPC-25224
  • Zoro # G0542777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-25224
Zoro #
G0542777
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Number of Poles
2
Coil Volts
24VAC
Full Load Amps
25
Product Type
Defnt Purpose Contactor,25A,2-Pole,24VAC

Description

Defnt Purpose Contactor,25A,2-Pole,24VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.