Shop RELAY AND CONTROL
See all product information
Create Account
REVERSING DRUM SWITCH
- Mfr # RS-2
- Zoro # G723944312
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3.5 in
Handle Material
Plastic
Horsepower @ 115V DC
1 hp
Number of Poles
3
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-2
- Zoro #
- G723944312
- UPC #
- -
- Country of Origin
- United States
- Item
- Reversing Drum Switch
- Handle Material
- Plastic
- Horsepower @ 115V DC
- 1 hp
- Number of Poles
- 3
- Contact Material
- Copper
- Horsepower @ Single Phase - 240V AC
- 2 hp
- Standards
- UL Listed
- Resistance Properties
- Corrosion Resistant
- Phase
- Three
- Horsepower @ 230V DC
- 1 hp
- Reversing Capability
- Reversing
- Switch Action
- Maintained
- Horsepower @ Three Phase - 240V AC
- 2 hp
- Maximum Voltage Rating
- 230V AC/DC
- NEMA Enclosure Rating
- 1
- Terminal Connection Type
- Screw Terminals
- Horsepower @ Three Phase - 480V AC
- 2 hp
- Horsepower @ Single Phase - 120V AC
- 1 1/2 hp
Dimensions
- Overall Depth
- 3.5 in
- Overall Width
- 5 in
- Overall Height
- 5.5 in
Description
Reversing Drum Switch, Switch Action Maintained, Phase Three, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Maximum Voltage Rating 230V AC/DC, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.