Zoro Homepage

Cloth Cutting Machine, 1,400 RPM, Round

  • Mfr # 2000FR

  • Zoro # G513343127


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cloth Cutting Machine
Overall Width
11 in
Overall Depth
3 3/4 in
Features
Extra-Thin Base Plate, Automatic Sharpener, Servomotor, Front Knife Guard
Includes
(2) Lithium Ion Batteries, Allen Key, Battery Charger, Front Light, Grinding Wheel, Sandpaper, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000FR
Zoro #
G513343127
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
3 3/4 in
Overall Height
7 1/2 in
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
1 in

Details

Item
Cloth Cutting Machine
Product Type
Cloth Cutting Machine
Features
Extra-Thin Base Plate, Automatic Sharpener, Servomotor, Front Knife Guard
Includes
(2) Lithium Ion Batteries, Allen Key, Battery Charger, Front Light, Grinding Wheel, Sandpaper, Wrench
Input Voltage
120 to 14.8V
Power Source
Cordless
Knife Shape
Round
Blade Speed
1,400 RPM
Run Time
2 hr

Description

Cloth Cutting Machine,1,400 RPM,Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.