Zoro Homepage

Cloth Cutting Machine, 3,400 RPM, Straight

  • Mfr # 6000FS

  • Zoro # G013343122


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Features
Oil Level Indicator, Automatic Sharpener, Large Base Plate, Safety Guard, Carrying Handle
Product Type
Cloth Cutting Machine
Overall Depth
7 3/4 in
Input Voltage
110V
Overall Height
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000FS
Zoro #
G013343122
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 3/4 in
Overall Height
20 1/2 in
Overall Width
11 1/2 in
Stroke Size
1 1/2 in
For Material Thickness - Minimum
1 in
For Material Thickness - Maximum
7 in

Details

Item
Cloth Cutting Machine
Features
Oil Level Indicator, Automatic Sharpener, Large Base Plate, Safety Guard, Carrying Handle
Product Type
Cloth Cutting Machine
Input Voltage
110V
Includes
Belt, Blade, Blade Guard
Blade Speed
3,400 RPM
Knife Shape
Straight
Power Source
Power Cord
Horsepower
0.65 hp

Description

Cloth Cutting Machine,3,400 RPM,Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.