Zoro Homepage

Cloth Cutting Machine, 660 RPM, Round

  • Mfr # 1500FR

  • Zoro # G713343125


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cloth Cutting Machine
Features
Extra-Thin Base Plate, AC Motor, Automatic Sharpener, Side Knife Guard, Carbide-Tipped Counter Blade
Overall Width
10 in
Includes
Allen Key, Carbon Brushes, Cleaning Brush, Flat Screwdriver, Grease, Grinding Wheel, Knife Guard, Octagonal Blade, Roller, Wrench
Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500FR
Zoro #
G713343125
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
10 in
Overall Depth
4 in
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
1 in

Details

Item
Cloth Cutting Machine
Product Type
Cloth Cutting Machine
Features
Extra-Thin Base Plate, AC Motor, Automatic Sharpener, Side Knife Guard, Carbide-Tipped Counter Blade
Includes
Allen Key, Carbon Brushes, Cleaning Brush, Flat Screwdriver, Grease, Grinding Wheel, Knife Guard, Octagonal Blade, Roller, Wrench
Input Voltage
110V
Blade Speed
660 RPM
Power Source
Power Cord
Knife Shape
Round
Horsepower
0.4 hp

Description

Cloth Cutting Machine,660 RPM,Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.