Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Steam Cleaner, 40 C Max.

  • Mfr # 2000CC

  • Zoro # G714884641


product price: $4,233.99
/ea
Free Shipping & Returns

Key Features

Steam Production
110 g/min
Voltage
120 V
Water Tank Capacity
1.32 gal
Solution Tank Capacity
2 L
Cord Length
15.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000CC
Zoro #
G714884641
UPC #
885885006855
Country of Origin
Italy

Dimensions

Cord Length
15.4 ft

Details

Item
Commercial Steam Cleaner
Steam Production
110 g/min
Voltage
120 V
Water Tank Capacity
1.32 gal
Solution Tank Capacity
2 L
Cleaning Type
Detergent Option
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
5 Degrees C
Product Type
Commercial Steam Cleaning System
Current
14.2 A
Water Tank Material
Plastic
Electrical Phase
Single-Phase
Number of Wheels
4
Operating Pressure - Maximum
87 psi
Boiler Capacity
0.6 gal
Cleaning Path
16 in
Filling Requirements
Continuous Use
Boiler Tank Material
Stainless Steel

Description

Commercial Steam Cleaner, Steam Production 110 g/min, Water Tank Capacity 1.32 gal, Voltage 120V AC, Solution Tank Capacity 2 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.