Zoro Homepage

Commercial Steam Cleaner, Single-Phase

  • Mfr # 1000CC

  • Zoro # G613302086


product price: $2,003.99
/ea
Free Shipping & Returns

Key Features

Steam Production
54 g/min
Voltage
120 V
Product Type
Steam Cleaner
Temperature at Tip
260 Degrees F
Tool Weight
19 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000CC
Zoro #
G613302086
UPC #
885885001775
Country of Origin
Italy

Dimensions

Cord Length
16.4 ft

Description

Commercial Steam Cleaner, Steam Production 54 g/min, Water Tank Capacity 5 L, Voltage 120V AC, Wattage 15,750 W, Temperature at Tip 260 Degrees F, Operating Time 24 hr, Solution Tank Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.