Zoro Homepage

Commercial Steam Cleaner With Vacuum

  • Mfr # 2000CV

  • Zoro # G113302135


product price: $5,434.99
/ea
Free Shipping & Returns

Key Features

Steam Production
110 g/min
Voltage
120 V
Water Tank Material
Stainless Steel
Product Type
Steam Cleaner
Includes
(24) Piece Accessory Kit, Steam Cleaning System with Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000CV
Zoro #
G113302135
UPC #
885885003649
Country of Origin
Italy

Dimensions

Cord Length
15.4 ft

Details

Item
Commercial Steam Cleaner
Steam Production
110 g/min
Voltage
120 V
Water Tank Material
Stainless Steel
Product Type
Steam Cleaner
Includes
(24) Piece Accessory Kit, Steam Cleaning System with Vacuum
Tool Weight
63 lb
Filling Requirements
Dual Tank
Current
15 A
Power Source
Corded
Operating Pressure - Maximum
87 psi
Temperature at Tip
245 Degrees F
Wattage
1,700 W
Boiler Tank Material
Stainless Steel
Boiler Capacity
5 L
Solution Tank Capacity
2 L
Operating Time
24 hr
Water Tank Capacity
5 L
Electrical Phase
Single-Phase
Water Input Temperature - Minimum
1 Degrees C
Sound Level
65 dB
Operating Temperature - Minimum
5 Degrees C
Cleaning Type
Detergent Option
Number of Wheels
4
Operating Pressure - Minimum
35 psi
Cleaning Path
16 in
Horsepower
2 3/8 hp
Water Input Temperature - Maximum
100 Degrees C
Operating Temperature - Maximum
40 Degrees C
Plug Type
Three-Prong

Description

Commercial Steam Cleaner, Steam Production 110 g/min, Water Tank Capacity 5 L, Voltage 120V AC, Wattage 1,700 W, Temperature at Tip 245 Degrees F, Operating Time 24 hr, Solution Tank Capacity 2 L, Includes Steam Cleaning System with Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.