Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dental Lab Steam Cleaner, Single-Phase

  • Mfr # 5100CD

  • Zoro # G013302112


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Steam Production
28.9 g/min
Voltage
120 V
Operating Pressure - Maximum
50 psi
Power Source
Corded
Product Type
Steam Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100CD
Zoro #
G013302112
UPC #
885885005810
Country of Origin
Italy

Dimensions

Cord Length
50 in

Details

Item
Steam Cleaner
Steam Production
28.9 g/min
Voltage
120 V
Operating Pressure - Maximum
50 psi
Power Source
Corded
Product Type
Steam Cleaner
Filling Requirements
Continuous Use
Current
8.3 A
Temperature at Tip
200 Degrees F
Includes
Funnel, Steam Cord Holder, Water Level Measuring Stick
Operating Time
4 hr
Tool Weight
12.85 lb
Wattage
1,000 W
Cleaning Type
Steam Only
Boiler Tank Material
Stainless Steel
Boiler Capacity
2.2 L
Operating Pressure - Minimum
35 psi
Sound Level
50 dB
Operating Temperature - Minimum
5 Degrees C
Plug Type
Three-Prong
Water Tank Material
Stainless Steel
Operating Temperature - Maximum
40 Degrees C
Water Input Temperature - Maximum
100 Degrees C
Electrical Phase
Single-Phase
Water Input Temperature - Minimum
1 Degrees C
Cleaning Path
1 in
Horsepower
1 5/16 hp

Description

Steam Cleaner, Steam Production 28.9 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,000 W, Temperature at Tip 200 Degrees F, Operating Time 4 hr, Solution Tank Capacity Not Applicable, Includes Funnel, Steam Cord Holder, Water Level Measuring Stick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.