Zoro Homepage

Dental Lab Steam Cleaner, Single-Phase

  • Mfr # 9000CD

  • Zoro # G713302115


product price: $3,523.99
/ea
Free Shipping & Returns

Key Features

Steam Production
36.1 g/min
Voltage
120 V
Filling Requirements
Continuous Use
Operating Pressure - Maximum
60 psi
Tool Weight
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000CD
Zoro #
G713302115
UPC #
885885003274
Country of Origin
Italy

Dimensions

Cord Length
60 in

Details

Item
Steam Cleaner
Steam Production
36.1 g/min
Voltage
120 V
Filling Requirements
Continuous Use
Operating Pressure - Maximum
60 psi
Tool Weight
38 lb
Cleaning Type
Steam Only
Current
10 A
Operating Time
24 hr
Power Source
Corded
Boiler Capacity
5 L
Wattage
1,200 W
Water Tank Material
Stainless Steel
Boiler Tank Material
Stainless Steel
Includes
Blowdown Valve, Heavy Duty Switch, Steam Gun
Product Type
Steam Cleaner
Temperature at Tip
221 Degrees F
Cleaning Path
1 in
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Water Input Temperature - Maximum
100 Degrees C
Horsepower
1 5/8 hp
Sound Level
50 dB
Operating Pressure - Minimum
35 psi
Electrical Phase
Single-Phase
Plug Type
Three-Prong
Water Input Temperature - Minimum
1 Degrees C

Description

Steam Cleaner, Steam Production 36.1 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 221 Degrees F, Operating Time 24 hr, Solution Tank Capacity Not Applicable, Includes Blowdown Valve, Heavy Duty Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.