Zoro Homepage

End Cutting System, 18,000 RPM, Round

  • Mfr # 7000FE

  • Zoro # G813343131


product price: $2,150.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220V
Features
Telescopic Handle for Adjustable Height, Built-In Manual Sharpener, High-Speed Electric Motor, Carbide-Tipped Counter Blade
Includes
96 in Wide Cutting Track, Extension Handle, Fabric Roll Holder
Overall Depth
10 in
Overall Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000FE
Zoro #
G813343131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
10 in
Overall Height
96 in
Overall Width
6 in
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
1/4 in

Details

Item
End Cutting System
Input Voltage
220V
Features
Telescopic Handle for Adjustable Height, Built-In Manual Sharpener, High-Speed Electric Motor, Carbide-Tipped Counter Blade
Includes
96 in Wide Cutting Track, Extension Handle, Fabric Roll Holder
Product Type
End Cutting System
Horsepower
0.1 hp
Power Source
Power Cord
Knife Shape
Round
Blade Speed
18,000 RPM

Description

End Cutting System,18,000 RPM,Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.