Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Sewing Chair, 250 lb

  • Mfr # 100SE

  • Zoro # G913343208


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Series
SewErgo
Assembly
Unassembled
Seat Material
Recycled Polyester
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SE
Zoro #
G913343208
UPC #
885885003656
Country of Origin
Canada

Dimensions

Seat Width
18 1/2 in
Overall Width
22 in
Back Height
17 in
Minimum Overall Height
32 in
Maximum Seat Height
23 in
Back Width
14 1/4 in
Maximum Overall Height
36 in
Overall Depth
18 1/2 in
Minimum Seat Height
18 in
Seat Depth
20 in
Notional Size
Standard
Back Depth
2 1/2 in
Seat Thickness
3 in
Caster/Glide Diameter
3 in

Details

Item
Ergonomic Sewing Chair
Frame Material
Metal
Series
SewErgo
Assembly
Unassembled
Seat Material
Recycled Polyester
Upholstered Back
Yes
Back Color
Grey
Frame Color
Black
Adjustable Seat
Yes
Includes
Height Adjustable, Lumbar Support
Lumbar Support
No
Seat Adjustments
Height
Features
Waterfall Seat Edge, Contoured Cushion
Waterfall Seat
Yes
Back Material
Polyester
Seat Color
Grey
Weight Capacity
250 lb
Upholstered Seat
Yes
Standards
Green Guard
Number of Casters/Glides
5
Rolling
Yes
Includes Assembly Tools
Yes
Maximum Seat Tilt
0 Degrees
Tilting Back
Yes
Maximum Back Tilt
0 Degrees
Swivel
Yes
Swivel Angle
360 Degrees
Includes Footrest
No
Caster/Glide Type
(5) Mushroom Glides
Minimum Back Tilt
0 Degrees
Caster/Glide Material
Plastic
Number of Feet
5
Number of Arms
0
Support Style
Column
Adjustable Tilt Tension
No
Minimum Seat Tilt
0 Degrees

Description

Ergonomic Sewing Chair, Adjustable Arms Not Applicable, Overall Width 22 in, Overall Depth 18 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 36 in, Seat Color Grey, Frame Color Black, Seat Thickness 3 in, Back Color Grey, Seat Depth 20 in, Seat Width 18 1/2 in, Seat Material Recycled Polyester, Back Material Polyester, Caster/Glide Type (5) Mushroom Glides, Frame Material Metal, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series SewErgo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.