Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Sewing Chair, 250 lb

  • Mfr # 200SE

  • Zoro # G913343178


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Waterfall Seat
Yes
Back Height
18 1/2 in
Maximum Overall Height
40 in
Series
SewErgo
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200SE
Zoro #
G913343178
UPC #
885885003397
Country of Origin
Canada

Dimensions

Back Height
18 1/2 in
Maximum Overall Height
40 in
Overall Width
22 in
Seat Depth
20 in
Back Width
19 1/2 in
Maximum Seat Height
22 in
Seat Width
21 1/2 in
Minimum Overall Height
37 1/2 in
Overall Depth
18 1/2 in
Minimum Seat Height
16 1/2 in
Caster/Glide Diameter
3 in
Notional Size
Standard
Back Depth
3 1/2 in
Seat Thickness
4 in

Details

Item
Ergonomic Sewing Chair
Waterfall Seat
Yes
Series
SewErgo
Weight Capacity
250 lb
Seat Material
Recycled Polyester
Lumbar Support
Adjustable
Frame Material
Metal
Assembly
Unassembled
Upholstered Seat
Yes
Upholstered Back
Yes
Seat Color
Grey
Back Material
Polyester
Seat Adjustments
Height
Standards
Green Guard
Adjustable Seat
Yes
Back Color
Grey
Features
Waterfall Seat Edge, Contoured Cushion
Frame Color
Black
Includes
Height Adjustable, Lumbar Support
Adjustable Tilt Tension
Yes
Maximum Back Tilt
20 Degrees
Tilting Back
Yes
Minimum Back Tilt
-30 Degrees
Swivel Angle
360 Degrees
Includes Footrest
No
Caster/Glide Material
Plastic
Caster/Glide Type
(5) Mushroom Glides
Minimum Seat Tilt
0 Degrees
Number of Arms
0
Rolling
Yes
Includes Assembly Tools
Yes
Number of Casters/Glides
5
Support Style
Column
Swivel
Yes
Maximum Seat Tilt
0 Degrees
Tilt Configuration
Freely Locking Tilt
Number of Feet
5

Description

Ergonomic Sewing Chair, Adjustable Arms Not Applicable, Overall Width 22 in, Overall Depth 18 1/2 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Grey, Frame Color Black, Seat Thickness 4 in, Back Color Grey, Seat Depth 20 in, Seat Width 21 1/2 in, Seat Material Recycled Polyester, Back Material Polyester, Caster/Glide Type (5) Mushroom Glides, Frame Material Metal, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series SewErgo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.