Jewelry Steam Cleaner, Single-Phase
Mfr # 4100CJ
Zoro # G213302141
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Steam Production
28.9 g/min
Voltage
120 V
Tool Weight
10.8 lb
Boiler Capacity
2.2 L
Includes
Funnel, Water Level Measuring Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100CJ
Zoro #
G213302141
UPC #
885885006428
Country of Origin
Italy
Dimensions
Cord Length
50 in
Description
Steam Cleaner, Steam Production 28.9 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,000 W, Temperature at Tip 195 Degrees F, Operating Time 4 hr, Solution Tank Capacity Not Applicable, Includes Funnel, Water Level Measuring Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.