Zoro Homepage

Jewelry Steam Cleaner, Single-Phase

  • Mfr # 5100CJ

  • Zoro # G513302117


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Steam Production
28.9 g/min
Voltage
120 V
Includes
Adjustable Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Contactor Switch
Boiler Tank Material
Stainless Steel
Temperature at Tip
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100CJ
Zoro #
G513302117
UPC #
885885005803
Country of Origin
Italy

Dimensions

Cord Length
50 in

Description

Steam Cleaner, Steam Production 28.9 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,000 W, Temperature at Tip 200 Degrees F, Operating Time 4 hr, Solution Tank Capacity Not Applicable, Includes Adjustable Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Contactor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.