Zoro Homepage

Jewelry Steam Cleaner, Single-Phase

  • Mfr # 6000CJ

  • Zoro # G513302155


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Steam Production
34.7 g/min
Voltage
120 V
Includes
Adjustable Steam Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Contactor Switch
Tool Weight
16.7 lb
Operating Pressure - Maximum
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000CJ
Zoro #
G513302155
UPC #
885885001904
Country of Origin
Italy

Dimensions

Cord Length
59 in

Details

Item
Steam Cleaner
Steam Production
34.7 g/min
Voltage
120 V
Includes
Adjustable Steam Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Contactor Switch
Tool Weight
16.7 lb
Operating Pressure - Maximum
60 psi
Wattage
1,200 W
Operating Time
6 hr
Filling Requirements
Continuous Use
Cleaning Type
Steam Only
Water Tank Material
Stainless Steel
Temperature at Tip
105 Degrees C
Boiler Tank Material
Stainless Steel
Power Source
Corded
Boiler Capacity
4.5 L
Current
10 A
Product Type
Steam Cleaner
Plug Type
Three-Prong
Electrical Phase
Single-Phase
Water Input Temperature - Maximum
100 Degrees C
Cleaning Path
1 in
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Sound Level
50 dB
Water Input Temperature - Minimum
1 Degrees C
Horsepower
1 5/8 hp
Operating Pressure - Minimum
35 psi

Description

Steam Cleaner, Steam Production 34.7 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 221 Degrees F, Operating Time 6 hr, Solution Tank Capacity Not Applicable, Includes Adjustable Steam Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Contactor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.