Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewelry Steam Cleaner, Single-Phase

  • Mfr # 8000CJ

  • Zoro # G013302143


product price: $2,948.99
/ea
Free Shipping & Returns

Key Features

Steam Production
36.1 g/min
Voltage
120 V
Current
10 A
Tool Weight
26 lb
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000CJ
Zoro #
G013302143
UPC #
885885003571
Country of Origin
Italy

Dimensions

Cord Length
86 in

Details

Item
Steam Cleaner
Steam Production
36.1 g/min
Voltage
120 V
Current
10 A
Tool Weight
26 lb
Power Source
Corded
Includes
Adjustable Steam Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Switch
Boiler Capacity
5 L
Operating Pressure - Maximum
60 psi
Product Type
Steam Cleaner
Cleaning Type
Steam Only
Boiler Tank Material
Stainless Steel
Operating Time
24 hr
Filling Requirements
Continuous Use
Water Tank Material
Stainless Steel
Temperature at Tip
221 Degrees F
Wattage
1,200 W
Sound Level
50 dB
Electrical Phase
Single-Phase
Water Input Temperature - Maximum
100 Degrees C
Water Input Temperature - Minimum
1 Degrees C
Plug Type
Three-Prong
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
5 Degrees C
Operating Pressure - Minimum
35 psi
Cleaning Path
1 in
Horsepower
1 5/8 hp

Description

Steam Cleaner, Steam Production 36.1 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 221 Degrees F, Operating Time 24 hr, Solution Tank Capacity Not Applicable, Includes Adjustable Steam Nozzle with Foot Pedal Controller, Blowdown Valve, Heavy Duty Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.