Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewelry Steam Cleaner, Single-Phase

  • Mfr # 9000CJ

  • Zoro # G813302138


product price: $3,276.99
/ea
Free Shipping & Returns

Key Features

Steam Production
36.1 g/min
Voltage
120 V
Cleaning Type
Steam Only
Tool Weight
36 lb
Wattage
1,200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000CJ
Zoro #
G813302138
UPC #
885885003694
Country of Origin
Italy

Dimensions

Cord Length
60 in

Details

Item
Steam Cleaner
Steam Production
36.1 g/min
Voltage
120 V
Cleaning Type
Steam Only
Tool Weight
36 lb
Wattage
1,200 W
Includes
Adjustable Steam Nozzle, Blowdown Valve, Foot Pedal Controller, Heavy Duty Switch
Current
10 A
Filling Requirements
Continuous Use
Boiler Tank Material
Stainless Steel
Water Tank Material
Stainless Steel
Operating Pressure - Maximum
60 psi
Operating Time
24 hr
Boiler Capacity
5 L
Product Type
Steam Cleaner
Power Source
Corded
Temperature at Tip
221 Degrees F
Cleaning Path
1 in
Water Input Temperature - Minimum
1 Degrees C
Plug Type
Three-Prong
Operating Pressure - Minimum
35 psi
Operating Temperature - Maximum
40 Degrees C
Electrical Phase
Single-Phase
Water Input Temperature - Maximum
100 Degrees C
Horsepower
1 5/8 hp
Sound Level
50 dB
Operating Temperature - Minimum
5 Degrees C

Description

Steam Cleaner, Steam Production 36.1 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 221 Degrees F, Operating Time 24 hr, Solution Tank Capacity Not Applicable, Includes Adjustable Steam Nozzle, Blowdown Valve, Foot Pedal Controller, Heavy Duty Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.